0
1
2

100mm x M14 Rigid Backing Pad

Order Code: ZT1025046X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Order by 3pm, get it Tomorrow

Description

Suitable for use with all portable and air disc grinders and sanders. Hard density pad with extra grip velcro. Recommended for use with scrim backed surface conditioning discs. (Not for use with mineral abrasive discs.)
Max speed: 15,300rpm.

Specifications for 100mm x M14 Rigid Backing Pad
  • Pad Diameter
    100mm
  • Thread Size
    M14 x 2.0
  • Type
    Backing Pad
  • For Use With
    100mm scrim backed Surface Conditioning disc
  • Pad Adhesion Type
    Hook & Loop
  • Hole Configuration
    0
  • MFR Part No.
    10370
  • Maximum RPM
    15,300rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome