2608601046 100mm Rubber Backing Pad

2608601046 100mm Rubber Backing Pad

Order Code: ZT1025090XCopy

£8.49 Inc VAT (20%)
£8.995.5% off


Description

Elevate your sanding tasks with the Bosch Professional Backing Pad Standard M10. With its durable construction, versatile compatibility, and optimized performance it is a valuable addition to any toolset, ensuring that every sanding project is completed with precision and efficiency. The Backing Pad features a soft and flexible construction with an M10 flange thread, making it ideal for fine-grit sanding applications (P60 and finer).

Features and Benefits
• The heavy-duty design ensures durability and an extended pad lifetime
• Manufactured from high-quality thermostable plastic, this backing pad is resistant to high temperatures and breakage, ensuring its longevity and performance even under challenging conditions
• The Bosch Professional Backing Pad is compatible with a wide range of angle grinders with M10 spindle, including models like GWS 6-115, GWS 9-125, GWS 10-125 C, GWS 23-230, and many others
• With a diameter of 100mm and a maximum speed of 15,300 rpm, this backing pad is optimized to deliver efficient sanding results, enhancing overall productivity

Notes
• Includes 1x Bosch Professional Backing Pad Standard, M10, Ø 100mm

See full description
Specifications for 2608601046 100mm Rubber Backing Pad
  • Hole Configuration
    4
  • Pad Diameter
    100mm
  • Maximum RPM
    15,300rpm
  • Material
    Rubber
  • For Use With
    100mm Fibre disc
    100mm Surface Conditioning Disc
  • Pad Adhesion Type
    Non Adhesion
  • Thread Size
    M10x1.5
  • Type
    Backing Pad
  • Series
    2608601046
  • MFR Part No.
    2608601046

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome