Backing Pad, 6" - DYN2805432F

Backing Pad, 6" - DYN2805432F

Order Code: ZT1023042PCopy

£51.99 Inc VAT (20%)


Description

Hook-n-loop urethane, medium density backing pad.

Features and Benefits:
•Single-piece hub design reduces pad vibration and ensures smooth performance
•Perfectly weighted to Dynabrade tools, for achieving consistent swirl-free finishes

See full description
Specifications for Backing Pad, 6" - DYN2805432F
  • Weight
    130g
  • Type
    Adaptor
  • Material
    Urethane
  • MFR Part No.
    54327
  • Application
    Medium
  • Maximum RPM
    13000rpm
  • Pad Diameter
    152mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome