Polishing Bonnet 150mm - PTCWB150

Polishing Bonnet 150mm - PTCWB150

Order Code: ZT3108744S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Hook-and-loop backed polishing bonnet ideal for polishing, removing wax, cleaning and drying surfaces. Suitable for use with most Ø150mm hook-and-loop backing pads such as Sealey Model No. CP108VSPBO and other leading brands. Hook-and-loop backed for easy installation and removal. Pad can be washed for multiple uses.
• MULTIPURPOSE - Polishing bonnet ideal for polishing, removing wax, cleaning and drying surfaces.
• VERSATILE - For use with most Ø150mm hook-and-loop backing pads including Sealey and other leading brands.
• HOOK-AND-LOOP - Backed for easy installation and removal.
• REUSABLE - Pad can be washed for multiple uses.

See full description
Specifications for Polishing Bonnet 150mm - PTCWB150
  • Size
    150
  • MFR Part No.
    PTCWB150
  • Diameter
    150mm
  • Product Type
    Polishing Bonnet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome