A24TZ Special Cutting Disc DPC125X2.5X22MM

Order Code: ZT3932488S

£1.64 Inc VAT (20%)


Description

The Kronenflex A 24 TZ Special cutting-off wheel from Klingspor is he go-to choice for professionals handling challenging cutting tasks on stainless steel, steel, and castings. Its high aggressiveness, extended service life, and superior hardness ensure precise cuts every time. With various diameters and designs, it's compatible with a wide range of angle grinders. Ideal for metal fabrication, construction, and manufacturing, it delivers consistent results in workshops and industrial settings.

Features and Benefits
• High aggressiveness
• Extended service life
• Superior hardness
• Versatile compatibility
• Precision cutting
• Consistent results

Standards
• EN 12413

See full description
Specifications for A24TZ Special Cutting Disc DPC125X2.5X22MM
  • Series
    A 24 TZ
  • Applications
    Cutting
  • Centre Hole
    Straight Hole
  • MFR Part No.
    136555
  • Thickness
    2.5mm
  • Standards Met
    EN 12413
  • Suitable For
    Steel
    Stainless Steel
  • Maximum RPM
    12200rpm
  • Diameter
    125mm
  • Bore
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome