A346 Extra Cutting Disc 115x1.6x22mm

A346 Extra Cutting Disc 115x1.6x22mm

Order Code: ZT1719770S

£2.09each Inc VAT (20%)
£52.25 minimum order value

Minimum order quantity: 25.

Description

Not available.

Specifications for A346 Extra Cutting Disc 115x1.6x22mm
  • MFR Part No.
    340936
  • Abrasive Material
    Aluminium Oxide
  • Grit
    46
  • Maximum Operating Speed
    80m/s
  • Suitable For
    Steel
  • Diameter
    115mm
  • Type
    Type 41
  • Grade
    Fine/Medium
  • Bore
    22mm
  • Grain Designation
    A346
  • Series
    Kronenflex
  • Centre Hole
    Straight Hole
  • Applications
    Cutting
  • Maximum RPM
    13300rpm
  • Thickness
    1.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome