Proflex PF12530DM Metal Cutting Discs Centre 125mm x 3mm (25 Pack)

Proflex PF12530DM Metal Cutting Discs Centre 125mm x 3mm (25 Pack)

Order Code: ZT3113098SCopy

£49.99 Inc VAT (20%)


Description

Abracs Proflex PF12530DM Metal Cutting Discs Centre 125mm x 3mm (25 Pack)

These Abracs Proflex metal cutting discs are ideal for cutting mild steel, stainless steel, and cast iron. They are made with high-quality materials and construction, and they feature a DPC center for a secure fit on your angle grinder. The discs are also designed to provide a long service life, so you can get the most out of them.

Features:

Cuts mild steel, stainless steel, and cast iron
Made with high-quality materials and construction
Features a DPC center for a secure fit
Designed to provide a long service life
Specifications:

Diameter: 125mm
Thickness: 3mm
Bore: 22.23mm
Grade: A30S4BF
Max. speed: 12, 200RPM
Benefits:

Fast and precise cutting
Excellent service life
High-end quality for the highest demands
Manufactured using premium raw materials
Manufactured to European quality standards EN12413
Discs suitable for metal cutting in many applications and industries
Order your Abracs Proflex PF12530DM Metal Cutting Discs Centre 125mm x 3mm (25 Pack) today and experience the difference!

See full description
Specifications for Proflex PF12530DM Metal Cutting Discs Centre 125mm x 3mm (25 Pack)
  • Bore
    22.23mm
  • Diameter
    125mm
  • Thickness
    3mm
  • Product Type
    Metal Cutting Discs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome