B20 TiN Light Duty Hand Deburring Blade

B20 TiN Light Duty Hand Deburring Blade

Order Code: ZT1126409XCopy

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%


Description

The Swiss+Burr™ B20 TiN Light Duty Blade is TiN coated to reduce wear on the blade. This Hss blade is for straight and hole edge deburring. The blade is designed to allow clockwise and anti-clockwise movement for use on materials with spiral chips, brass, cast iron and plastics.

Specifications for B20 TiN Light Duty Hand Deburring Blade
  • Type
    Deburring Blade
  • Compatible Holder
    B Holder
  • MFR Part No.
    151-00125
  • Blade Material
    High Speed Steel
  • Series
    B20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome