2.4MM Diameter Diamond Coated Ball Shape Burr Shank Size 3MM

2.4MM Diameter Diamond Coated Ball Shape Burr Shank Size 3MM

Order Code: ZT1126973X

£0.54 Inc VAT (20%)
QuantityPriceDiscount
1 - 49£0.540%
50 - 99£0.523.5%
100 - 199£0.507.5%
200 - 499£0.4811%
500 +£0.4516.5%


Description

Suitable for use with Kobe, Dremel and Osaki Multi Tools

Diamond Coated Burrs
Use with 3.2mm (1/8") 3 jaw collet.

See full description
Specifications for 2.4MM Diameter Diamond Coated Ball Shape Burr Shank Size 3MM
  • Finish/Coating
    Diamond
  • Head Length
    2.4mm
  • Shank Diameter
    3mm
  • Overall Length
    50mm
  • Head Material
    Diamond
  • Head Diameter
    2.4mm
  • Cut Type
    Single Cut
  • Head Shape
    Ball

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome