78468 T27 Cubitron II Depressed Centre Disc 101.6x6.35x15.88mm

78468 T27 Cubitron II Depressed Centre Disc 101.6x6.35x15.88mm

Order Code: ZT5131102S

£6.99 Inc VAT (20%)

Currently unavailable

Description

Engineered to cut faster and last longer than competitive ceramic products
3M Precision Shaped Grain self-sharpens, runs cool and optimises mineral breakdown for extra-long life
Rigid, reinforced resin-bonded wheel slices through almost all materials including stainless steel, mild steel, and aerospace alloys
Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used
Must be used with the ANSI-approved Flanges for Type 1 Cut-Off Wheels and a Wheel Guard that fits the size of the Cut-Off Wheel



Suggested Applications
Use on almost all materials including stainless steel, mild steel and aerospace alloys
For removing welds from internal angles

See full description
Specifications for 78468 T27 Cubitron II Depressed Centre Disc 101.6x6.35x15.88mm
  • Thickness
    6.35mm
  • Material
    Ceramic
  • Diameter
    101.6mm
  • Product Type
    Depressed Centre Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome