Conical Zirconium Fibre Backed Flap Disc
0
1

Conical Zirconium Fibre Backed Flap Disc


Select
Select
£0.89 Inc VAT (20%)


See all variants from £0.89

Description

York conical flap discs are a high performance alternative to sanding discs with the advantage over depressed centre grinding discs on light gauge sheet metal where surface finish is important. The overlapped abrasive material wear away revealing fresh abrasive, ensuring the discs always cuts effectively and reduces clogging and providing a consistent finish throughout the disc life. The fibre backing allows for use without backing pads and makes the discs safe to use on any grinder up 80m/s speeds.

Features and Benefits
• Overlapped abrasive material wear away to reveal fresh abrasive ensuring effective cuts and reduces clogging
• Fibre backing allows for use without backing pads and makes the discs safe for use on any grinder

See full description

Feature Attributes

Standards/approvals:
Manufactured According to EN12413
Disc Type:
Conical (Type 29)
Backing Material:
Glass Fibre-Backed (General-purpose, non-scratch).
Abrasive Material:
Zirconium Corundum
Bore Thread Size:
No Thread
Product Type:
Flap Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome