20x15mm Flap Wheel P80 6mm Shank

20x15mm Flap Wheel P80 6mm Shank

Order Code: ZT1039236PCopy

£5.99each Inc VAT (20%)
£59.90 minimum order value

Minimum order quantity: 10.

Description

Suited for a range of uses including deburring, finishing, blending, material removal and cleaning, this 20 x 15mm, 80 grit flap wheel is ideal for creating a medium finish on your desired product. The flap wheel boasts an aluminium oxide abrasive material.

Features and Benefits
• Aluminium oxide abrasive material ensures effective and rapid removal of excess materials
• Suited for deburring, material removal, cleaning, blending and finishing to provide a wide scope of use
• 80 grit abrasive is suited for medium sanding and finishing

Typical Applications
• Cleaning weld surfaces
• Removing die lines, paint and rust

See full description
Specifications for 20x15mm Flap Wheel P80 6mm Shank
  • Wheel Type
    Flap Wheel
  • Diameter
    20mm
  • Abrasive Material
    Aluminium Oxide
  • Width
    15mm
  • Shank Type
    Plain
  • Grit
    80
  • MFR Part No.
    GSM2015080
  • Hole Diameter
    6mm
  • Maximum Operating Speed
    30000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome