1. Abrasives/
  2. Sanding Abrasives/
  3. Flap Wheels
Flap Wheels - Aluminium Oxide - 6.0mm Shaft
0
1
2
3

Flap Wheels - Aluminium Oxide - 6.0mm Shaft


90 Variants From
£0.46

Inc VAT (20%)

Up to 13% off
See 90 Product Variants
£0.46

Description

Shaft mounted flap wheels can be used in portable air or electric power tools, including die grinders, flexible shafts and drills.

Used for a wide range of applications such as removal of rust, cleaning up welds and sanding wood prior to painting.

Features and Benefits
• Recessed hub design for maximum access in tight corners
• Highly efficient design
• Durable construction means the flap wheels last longer than others on the market

Typical Applications
• Final finishing of metal surfaces
• Miss-match removal and de-burring on machined components.
• Blending and finishing tool, tubes, dies, moulds, channels
• Edge blending and cleaning. Surface preparation prior to painting and plating
• Can be used on metals, woods, plastic and fibreglass

Notes
• Images are for illustration purposes only

See full description

Feature Attributes

Shank Diameter:

6 mm

Abrasive Material:

Aluminium Oxide

Shank Type:

Plain

Wheel Type:

Flap Wheel

Hole Diameter:

6 mm

Product Type:

Flap Wheels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome