Nylon 100mm x 50mm Flap Brush, Fine

Nylon 100mm x 50mm Flap Brush, Fine

Order Code: ZT4793621S

£16.99each Inc VAT (20%)
£84.95 minimum order value

Minimum order quantity: 5.

Description

The Spindle Mounted Finishing Flap Brush is perfect for achieving smooth, clean finishes on various materials. Ideal for blending, cleaning, and finishing, it effectively removes surface contaminants from steel, cast iron, stainless steel, high alloys, aluminium, and non-ferrous materials.

Features and Benefits
• Optimal size for handling a variety of finishing tasks
• Easy to attach to power tools for efficient operation
• Constructed to withstand heavy use and ensure longevity
• Designed to blend, clean, and finish without altering dimensional details or gouging the workpiece
• Speeds up the finishing process, reducing manual effort and time
• One tool suitable for a wide range of materials, reducing the need for multiple tools

Typical Applications
• Blending weld seams and smoothing rough edges on steel and cast iron components
• Preparing surfaces for painting or coating
• Cleaning and finishing automotive parts made from stainless steel, aluminium, and other metals
• Removing rust and surface contaminants without damaging the underlying material
• Finishing and deburring high alloy and non-ferrous materials used in aircraft components
• Smoothing and preparing metal parts for structural applications
• Cleaning and finishing hardware and fittings
• Surface preparation of machined parts before assembly
• Removing burrs and sharp edges from manufactured items
• Cleaning and refurbishing metal surfaces in industrial equipment and machinery
• Removing corrosion and surface contaminants from various parts

See full description
Specifications for Nylon 100mm x 50mm Flap Brush, Fine
  • Maximum Operating Speed
    6000rpm
  • Wheel Type
    Flap Wheel
  • Abrasive Material
    Aluminium Oxide
  • Grit
    Fine
  • Diameter
    100mm
  • Shank Type
    Plain
  • Width
    50mm
  • Hole Diameter
    M6mm
  • MFR Part No.
    86022
  • Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome