115 X 3.0MM Semi-flexible Grinding Disc (2608602217)

115 X 3.0MM Semi-flexible Grinding Disc (2608602217)

Order Code: ZT1035055X

£2.09 Inc VAT (20%)


Description

2608602217
Bore diameter: 22mm.
Diameter: 115mm.
Specification: WA 46 BF INOX.
Thickness: 3mm.

See full description
Specifications for 115 X 3.0MM Semi-flexible Grinding Disc (2608602217)
  • Grain Size
    Medium
  • Diameter
    115mm
  • Bond Type
    Resinoid with Glass Fiber Reinforcement
  • MFR Part No.
    2608602217
  • Maximum RPM
    13,300
  • Abrasive Material
    Aluminium Oxide
  • Bore
    22.54mm
  • Optimum angle for use
    25-35°
  • Grain Designation
    WA46BF
  • Additional Conformity
    oSa Approved
  • Type
    Type 27 - DPC
  • Thickness
    3.0mm
  • Hardness
    Hard
  • Applications
    Grinding
  • Grit
    46
  • Suitable For
    Stainless Steel
    Steel
  • Grade
    Medium/Fine
  • Maximum Operating Speed
    80m/s
  • Standards Met
    Complies to oSa Regulations
  • Centre Hole
    Straight Hole
Product Reviews -
4 years ago by Ahmed
Does what it says on the label. :)

6 years ago by John
it speaks for itself, excellent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome