APA102 50MM Aluminium Oxide Grinding Wheels Type 27 Pack 5

APA102 50MM Aluminium Oxide Grinding Wheels Type 27 Pack 5

Order Code: ZT1028774P

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.295%

Currently unavailable

Description

Aluminium oxide depressed centre metal grinding disc suitable for 50mm (2") angle grinders offering excellent performance and cutting life.

Note:
Always ensure that the speed of the tool never exceeds the maximum operating speed of the consumable.

See full description
Specifications for APA102 50MM Aluminium Oxide Grinding Wheels Type 27 Pack 5
  • MFR Part No.
    APA102
  • Abrasive Material
    Aluminium Oxide
  • Bore
    10mm
  • Type
    Type 27
  • Hardness
    Hard
  • Grain Designation
    A36T-BF
  • Thickness
    4.0mm
  • Maximum RPM
    20,000
  • Bond Type
    Resinoid Reinforcment (BF)
  • Diameter
    50mm
  • Grain Size
    36-Medium
  • Optimum angle for use
    25-35°
  • Model Number
    APA102
  • Grade
    Coarse
  • Wheel Type
    Type 27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome