PF17860DM 178mm x 6mm x 22mm DPC Metal Grinding Disc (7")

PF17860DM 178mm x 6mm x 22mm DPC Metal Grinding Disc (7")

Order Code: ZT3112936S

£5.99 Inc VAT (20%)


Description

ABRACS PF17860DM Abracs 178mm x 6mm x 22mm DPC Metal Grinding Disc (7") DGMS7

This ABRACS PF17860DM Abracs 178mm x 6mm x 22mm DPC Metal Grinding Disc (7") DGMS7 is a high-quality, durable disc that is perfect for grinding metal. It features a DPC (Direct Point Contact) structure that provides excellent grinding performance, and it is made from a high-quality aluminum oxide that is resistant to heat and wear. This disc is also compatible with a wide range of grinders, making it a versatile and convenient choice for any metalworking project.

Features:

DPC (Direct Point Contact) structure for excellent grinding performance
Made from high-quality aluminum oxide for resistance to heat and wear
Compatible with a wide range of grinders
Benefits:

Fast, efficient grinding
Long-lasting performance
Versatile and convenient
Applications:

Grinding metal
Deburring metal
Removing rust
Polishing metal
Specifications:

Diameter: 7"
Thickness: 6mm
Hole size: 22mm
Material: Aluminum oxide
Type: DPC
Order your ABRACS PF17860DM Abracs 178mm x 6mm x 22mm DPC Metal Grinding Disc (7") DGMS7 today and experience the difference!

See full description
Specifications for PF17860DM 178mm x 6mm x 22mm DPC Metal Grinding Disc (7")
  • Diameter
    7in
  • Type
    DPC
  • Material
    Aluminum Oxide
  • Thickness
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome