1. Abrasives/
  2. Buffing & Polishing/
  3. Hand Finishing Abrasives
Non-Woven Fibre Hand Pads, Pack 10
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20

Non-Woven Fibre Hand Pads, Pack 10


6 Variants From
£3.99

Inc VAT (20%)

Up to 14.5% off
See 6 Product Variants
£3.99

Description

York non-woven fibre hand pads are ideal for cleaning, blending and finishing applications. They are available in a range grades from non abrasive to coarse to suit any application. They are supplied in packs of 10 to ensure they can get you through any project.

Features and Benefits
• Available in a range of grades to suit any application
• Supplied in packs of 10 to ensure they can get you through any project

See full description

Feature Attributes

Abrasive Type:

Non-Woven

Overall Length:

225 mm

Overall Width:

155 mm

Product Type:

Pad

Width:

155 mm

Length:

225 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome