Non-woven Hand Pad 152X229 Very Fine

Non-woven Hand Pad 152X229 Very Fine

Order Code: ZT1176453PCopy

Qty of 10 for
£13.30 Inc VAT (20%)
£1.33 each
QuantityPriceDiscount
1 - 199£1.330%
200 - 499£1.284%
500 - 999£1.228.5%
1000 - 1999£1.1712%
2000 +£1.1216%

This product must be ordered in multiples of 10

Description

Non-woven abrasive fabric converted into comfortable pre-cut sheets or roll.
Features and benefits of use:
Extremely flexible and easy to handle. Excellent cutting and clogging resistance. Easy to clean with compressed air or water.
Main types of application:
Cleaning of parts with an irregular profile, removal of oxidations, greases, paints. Removal of marks left by previous processes.
Application materials:
Stainless steels, normal or special steels, aluminium, titanium, non-ferrous materials and their alloys, fiberglass, plastic or fiberglass.

See full description
Specifications for Non-woven Hand Pad 152X229 Very Fine
  • Product Type
    Non-woven Hand Pad
  • Type
    Pre-cut sheets or roll
  • Dimensions
    152X229 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome