1/3 Sanding Sheets Punched 93 X 186MM Assorted Grit - 10 Pack - 2 608 605 310

1/3 Sanding Sheets Punched 93 X 186MM Assorted Grit - 10 Pack - 2 608 605 310

Order Code: ZT1194451X

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 +£4.316%


Description

The C430 Expert for Wood and Paint provides an long life when sanding wood, veneer and solid surfaces. Furthermore, its electrostatic open-coated surface with space between the grits ensures consistent dust removal, preventing sheet clogging.

Intended for the keying and sanding of paint, varnish, filler, primer and wood-based materials. It is also suitable for sanding after wetting on certain materials as well as smoothing out feather edges.

Fully synthetic resin-bonded grit for durability. Highly flexible C-/B- paper backing allows folding without cracks.

Compatible with all appropriate sized orbital sanders.

• Suitable for sanding all types of wood, wood based materials and paint.
• Hook and loop type fastening.
• C430 aluminium oxide abrasive.
• Suitable for Bosch, AEG, Festoon, Hitachi, Milwaukee.
• Dimensions: 93 x 185mm
• Contents: 4x 60g, 4x 120g, 2x 180g.

See full description
Specifications for 1/3 Sanding Sheets Punched 93 X 186MM Assorted Grit - 10 Pack - 2 608 605 310
  • Abrasive Material
    Aluminium Oxide
  • Length
    186mm
  • Width
    93mm
  • Backing Material
    Hook & Loop Backed Paper
  • Vacuum Hole Design
    8 Hole
  • Grit
    P100
    P60
    P180
  • MFR Part No.
    2 608 605 310
  • Size
    185 x 93mm
  • Number of Pieces
    10
  • Type
    Coated Sheet Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome