2608901389 Expert N880 150MM Medium Disc for R/O Sander (PK-5)
0
1

2608901389 Expert N880 150MM Medium Disc for R/O Sander (PK-5)

Order Code: ZT2113724S

£20.99 Inc VAT (20%)


Description

This range of fleece discs are built for use with orbital sanders. They combine advanced abrasive technology with typical Bosch manufacturing prowess to create a durable, high performing and long lasting fleece. They are made with cross-laying technology, allowing for consistently quality sanding. Ideal for finishing a precision metal component, cleaning a work piece or blending in a hard to reach surface, these versatile fleece discs are the ideal choice.

Features and Benefits
• Lasts up to 3 times longer than standard coated hand sanding sheets
• Bosch Surface Structure ensures strong, flexible bonding
• Cross-laying technology for consistently high performance

Typical Applications
• Cleaning stainless steel for a final surface finish
• Suitable for light deburring and surface blending

See full description
Specifications for 2608901389 Expert N880 150MM Medium Disc for R/O Sander (PK-5)
  • MFR Part No.
    2608901389
  • Series
    Expert N880
  • Applications
    Surface Blending
    Finishing
    Light Deburring
  • Diameter
    150mm
  • Disc Type
    Medium Conditioning Disc
  • Mounting Type
    Hook-n-Loop
  • Vacuum Hole Design
    No Hole
  • Colour
    Brown
  • Model Number
    Expert N880
  • Compatible Materials
    Stainless Steel
    Steel
  • Compatible With
    Straight Angle Grinder
    Right Angle Grinder
  • Grade
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome