Backing Pad, 125MM, No Hole Hook-n-Loop, 5/16 UNF

Backing Pad, 125MM, No Hole Hook-n-Loop, 5/16 UNF

Order Code: ZT1021975P

£13.99 Inc VAT (20%)


Description

Quality pads with extra tough fibre glass back plates. Medium density with a 12mm foam layer.

Features and Benefits:
•123mm pad diameter, suitable for 125mm abrasive discs
•Excellent resistance to tearing and other damage

See full description
Specifications for Backing Pad, 125MM, No Hole Hook-n-Loop, 5/16 UNF
  • Disc Size
    125mm
  • Backing Material
    Hook & Loop Backed Paper
  • MFR Part No.
    17050
  • Vacuum Hole Design
    No Hole
  • Mounting Type
    Hook & Loop Backed Paper
  • Diameter
    125mm
  • Material
    Plastic
  • Shank Type
    Threaded
  • Shank Thread Size
    M8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome