Fibre Disc Backing Pad 50mm

Fibre Disc Backing Pad 50mm

Order Code: ZT2587290S

£6.99 Inc VAT (20%)


Description

The Milwaukee® fibre disc backing pad is ideal for a range of cleaning and finishing applications. Easy to use with a range of polishing and abrasive attachments, this accessory is an excellent addition to your Milwaukee® toolkit.

Features and Benefits
• Suitable for use with a range of interchangeable accessories
• Ideal for tight work spaces or awkward to reach areas
• Knurled thread allows for quick and easy attachment to main power tool

Typical Applications
• Coarse sanding
• Sanding pinch welds
• Rust removal

See full description
Specifications for Fibre Disc Backing Pad 50mm
  • MFR Part No.
    4932430492
  • Colour
    Black
  • Diameter
    46mm
  • Model Number
    FDBP
  • Shank Type
    Threaded
  • Shank Thread Size
    M9 x 0.75mm
  • Product Type
    General & DIY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome