Flexipads, 115MM, for Angle Grinders

Flexipads, 115MM, for Angle Grinders

Order Code: ZT1021978P

£6.19 Inc VAT (20%)


Description

115mm/4 1/2" medium flexibility grinder pads, suggested for 60+ finer grits.

Features and Benefits:
•Flexible and durable

See full description
Specifications for Flexipads, 115MM, for Angle Grinders
  • MFR Part No.
    20115
  • Disc Size
    115mm
  • Size
    115mm
  • Diameter
    115mm
  • Material
    Plastic
  • Mounting Type
    Hook & Loop Backed Paper
  • Series
    Flexipad
  • Shank Thread Size
    M14
  • Shank Type
    Threaded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome