Hook 2 Loop Bungee Tether Medium Duty

Hook 2 Loop Bungee Tether Medium Duty

Order Code: ZT3300954S

£29.99 Inc VAT (20%)
£30.993% off


Description

Hook2Loop bungee tool tether is extremely versatile extension that can be used with almost any tool up to 35 lb.

Features and Benefits
• Features a carabiner with screw locks that prevent accidental opens
• Extremely versatile extension that can be used with tools up to a maximum capacity to 15.9 kg (35 lb.)
• Tubular webbing swivel spin top make the tether tangle resistant
• Simple to slide onto the handle of a tool in seconds
• Suitable for non-conductive use and reusable use
• Quick to use as slides onto the handle of a tool in seconds

Typical Applications
• Construction
• General industry
• Transportation
• Oil & Gas

Notes
• ANSI / ISEA 121-2018
• 78 cm (31") in length relaxed, 132 cm (52") in length stretched

See full description
Specifications for Hook 2 Loop Bungee Tether Medium Duty
  • Type
    Tool Wrap
  • MFR Part No.
    70007449062
  • Product Type
    Bungee Tether
  • Applications
    Construction

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome