Hook & Loop Disc 150mm x 40g - 6 Holes ABHL8150040 (Pack 25)

Hook & Loop Disc 150mm x 40g - 6 Holes ABHL8150040 (Pack 25)

Order Code: ZT3112990S

£19.99 Inc VAT (20%)


Description

This Abracs Hook & Loop Disc is a high-quality, durable disc that is perfect for a variety of sanding applications. The disc is made of a strong, abrasive material that can quickly and easily remove material, while the hook & loop backing ensures a secure fit to your sander. The disc is also available in a variety of grits, so you can choose the perfect one for your needs.

Features:

High-quality abrasive material

Hook & loop backing for secure fit

Available in a variety of grits

Benefits:

Quickly and easily removes material

Secure fit to sander

Perfect for a variety of sanding applications

Specifications:

Diameter: 150mm

Thickness: 6mm

Grit: 80

Quantity: 25

Applications:

Wood sanding

Metal sanding

Plastic sanding

Paint removal

Order your Abracs Hook & Loop Disc today!

See full description
Specifications for Hook & Loop Disc 150mm x 40g - 6 Holes ABHL8150040 (Pack 25)
  • Grit
    80
  • Diameter
    150mm
  • Product Type
    Hook & Loop Disc
  • Thickness
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome