Hook & Loop Disc Pack of 10 125mm

Hook & Loop Disc Pack of 10 125mm

Order Code: ZT4947928S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

Abracs Hook & Loop Disc Pack 10 125mm Industrial quality Hook & Loop Sanding Discs 150mm diameter, 6 dust extraction holes. Suitable for use on a full range of materials including wood, metal, plastic and fibreglass. Should be used with a suitable backing pad. Heavy Duty Multi Purpose Long Life

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Hook & Loop Disc Pack of 10 125mm
  • Diameter
    125mm
  • Applications
    Heavy Duty
  • Pack Quantity
    10
  • Product Type
    Hook & Loop Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome