Paper Disc 245, 152 mm, 6-Hole, P80
0
1

Paper Disc 245, 152 mm, 6-Hole, P80

Order Code: ZT1033245X

£1.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.090%
20 - 49£1.053.5%
50 - 99£1.008.5%
100 - 199£0.9612%
200 +£0.9215.5%


Description

The 3M Hookit Paper Disc 245 has a stiff paper backing which gives a strong support a long life. They are made from heat resistant resin to prevent the premature "burning".

Specifications for Paper Disc 245, 152 mm, 6-Hole, P80
  • Vacuum Hole Design
    6 Hole
  • Backing Material
    Paper
  • Grit
    P80
  • Abrasive Material
    Aluminium Oxide
  • Disc Size
    150
  • MFR Part No.
    A01689 245
  • Size
    150mm
  • Series
    245
  • Model Number
    A01689
  • Maximum Operating Speed
    12000rpm
  • Applications
    Finishing
    Sanding
  • Material Application
    Plastics
    Lacquer
    Old Lacquer
    Acrylic Glass
    Bodyfiller
    Primer Coat
    Primer Filler
    Composite
  • Colour
    Green
  • Diameter
    150mm
  • Grade
    Medium
  • Mounting Type
    Hookit
  • Disc Type
    Coated Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome