Paper Disc 255P, 125 mm, No Hole, P180
0
1

Paper Disc 255P, 125 mm, No Hole, P180

Order Code: ZT1066075S

£0.79each Inc VAT (20%)
£3.95 minimum order value
QuantityPriceDiscount
1 - 49£0.790%
50 - 99£0.764%
100 - 199£0.737.5%
200 - 499£0.7011.5%
500 +£0.6616.5%

Minimum order quantity: 5.

Description

The 3M Hookit Paper Disc 255P is an Aluminium Oxide abrasive with long life and sustained cutting action. It features an anti-loading coating to extend product working life.

Specifications for Paper Disc 255P, 125 mm, No Hole, P180
  • Grit
    P180
  • MFR Part No.
    7000082667
  • Disc Size
    125mm
  • Backing Material
    Paper
  • Vacuum Hole Design
    No Hole
  • Abrasive Material
    Aluminium Oxide
  • Series
    255P
  • Material Application
    Primer Filler
    Old Lacquer
    Plastics
    Composite
    Acrylic Glass
    Primer Coat
    Lacquer
    Bodyfiller
  • Applications
    Sanding
    Finishing
    Surface Preparation
  • Diameter
    125mm
  • Mounting Type
    Hookit
  • Model Number
    18416
  • Grade
    Very Fine
  • Disc Type
    Coated Disc
  • Product Type
    Paper Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome