Sanding Paper Hook & Loop Triangle 100G (Pack 25) FLX348570

Sanding Paper Hook & Loop Triangle 100G (Pack 25) FLX348570

Order Code: ZT1281798P

£65.99 Inc VAT (20%)


Description

These triangular Flex sanding papers are ideal for grinding joint filler in drywall construction. When fitted onto a sander, their triangular shape makes them ideal for processing corners and edges. The sheets are punched to enable dust extraction. They have hook and loop backing and are suitable for the following Flex models WSE 7 Vario Plus WST 700 VV Plus. The FLX348570 Sanding Papers have the following specifications Grit size P100 Grit type Fine Height 290mm. Pack size 25.

See full description
Specifications for Sanding Paper Hook & Loop Triangle 100G (Pack 25) FLX348570
  • Grit
    100g
  • Pack Quantity
    25
  • Shape
    Triangle
  • Height
    290mm
  • Product Type
    Sanding Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome