Can Holder, For Can Ømax. 68mm, WxH 225 X 180mm

Can Holder, For Can Ømax. 68mm, WxH 225 X 180mm

Order Code: ZT2726662SCopy

£64.99 Inc VAT (20%)


Description

Can holder, for can max. 68 mm, WxH 225 x 180 mm. Supplied = assembled. Width = 225 mm. Height = 180 mm. Number of holders = 3 pcs. Material = steel, zinc plated. Product type = tool holders for perforated panels. For 3 round cans with max. 68 mm.

Specifications for Can Holder, For Can Ømax. 68mm, WxH 225 X 180mm
  • Supplied
    Assembled
  • Material
    Steel Zinc Plated
  • Product Type
    Tool Holders for Perforated Panels
  • Number of Holders
    3
  • Width
    225mm
  • Height
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome