1. Abrasives/
  2. Deburring Abrasives & Tools/
  3. Mounted Points
A Shape Mounted Points
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20
21
22
23
24
25
26
27
28

A Shape Mounted Points


Select
See all variants from
£0.93Inc VAT (20%)
Up to 5% off

See all variants from £0.93

Description

High-quality 'A' Shape Mounted Points - with a Shank Diameter of 6mm.

Features and Benefits
• All points are aluminium oxide with 'rubenite™' as standard, providing vastly improved durability & reliability
• Available in a wide range of shapes and sizes to suit every need

Typical Applications
• Suitable for portable die and straight hand grinders
• For all general purpose grinding and deburring on steels and most metals

Notes
• Shank diameters are metric as listed below with inch sizes available on request
• Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2") and are for guidance only

See full description

Feature Attributes

Shaft Diameter:
6.0 mm
Abrasive Material:
Aluminium Oxide
Type:
Mounted Points
Shank Diameter:
6 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome