A12-AN6 Mounted Point

A12-AN6 Mounted Point

Order Code: ZT1035309X

£4.99each Inc VAT (20%)
£49.90 minimum order value

Minimum order quantity: 10.

Description

Shape: A12
Grade: AN
Dia: 18mm
Length: 32mm
Shank dia: 6mm
Shank length: 39mm
Max. speed 48,000rpm

See full description
Specifications for A12-AN6 Mounted Point
  • Shank Diameter
    6mm
  • Grade
    AN
  • Diameter
    18mm
  • Shank Length
    39mm
  • Product Type
    Mounted Point
  • Length
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome