EZE-LAP Diamond Keyring Sharpener Fine (600 grit)

EZE-LAP Diamond Keyring Sharpener Fine (600 grit)

Order Code: ZT1206812SCopy

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

The EZE-LAP Diamond Keyring Sharpener has a high quality diamond surface which measures 3/4? x 2-1/2?, and has a groove for sharpening fish hooks. Thanks to its size, this sharpener can easily be carried with you for touching up small pocket knives or fishing hooks. The Clip can be used to attach to vest, belt loop or just for use as a key chain. The slim plastic cover protects the sharpener and its surroundings while not in use. The single sided diamond surface is Fine (600 grit).

By using an EZE-LAP product, high quality and consistent finishes can be achieved on your tools. No oil or water is necessary, the surface will remain true and flat.

High quality Made in the USA

Fine (600 grit):EZHF

See full description
Specifications for EZE-LAP Diamond Keyring Sharpener Fine (600 grit)
  • Product Type
    Keyring Sharpener
  • Material
    Diamond

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome