Lapping Film 266X 3.0 Micron Psadisc 8IN X NH

Lapping Film 266X 3.0 Micron Psadisc 8IN X NH

Order Code: ZT5129416S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

PSA-backed
Get a more consistent cut rate and finish from the tight particle distribution
Use a harder resin system compared with other aluminium oxide lapping sheets
Available in a variety of grades (from 0.3 to 40.0 micron)
Available in discs, sheets and rolls



Suggested Applications
Use for maintenance and repair in fibre optic connector polishing
Use for superfinishing

See full description
Specifications for Lapping Film 266X 3.0 Micron Psadisc 8IN X NH
  • Product Type
    Lapping Film
  • Diameter
    8in
  • Shape
    Disc
  • Material
    Aluminium Oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome