12.70MMX12.70MM Felt Bob Ball Nose 3MM Shank

Order Code: ZT1034619X

£1.12 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.120%
20 - 49£1.083.5%
50 - 99£1.038%
100 - 199£0.9911.5%
200 +£0.9416%


Description

Ball Nose (Cone)
York Felt Bobs are made of pure wool in a variety of sizes, shapes. The mandrels are exactly centered for true-running operation. Suitable for product finishing/polishing with finishing/polishing compounds.

Specifications for 12.70MMX12.70MM Felt Bob Ball Nose 3MM Shank
  • Size
    12.7x12.7mm
  • Head Length
    12.7mm
  • Maximum RPM
    10,000rpm
  • Material
    Felt
  • Shank Diameter
    3mm
  • For Use On
    Non Ferrous Metals
    Aluminium
    Plastics
    Chrome
    Stainless Steel
  • Head Diameter
    12.7mm
  • Shape
    Ball Nose
  • Product Type
    Cones

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome