800GM Fast Cutting Pre-finish Bar
0
1

800GM Fast Cutting Pre-finish Bar

Order Code: ZT1034731X

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Medium greasy in composition with iron free abrasives for fast cutting when used with our sisal mops. Its consistency will often negate the need for scrubbing or abrasion and produce a matt finish without drag lines. Dimensions: 40x213x53mm (HxWxD). Average weight: 800g.

Specifications for 800GM Fast Cutting Pre-finish Bar
  • Finish
    Matt Finish
  • Product Type
    Pre-Finish Bar
  • Colour
    Grey
  • Weight
    800g
  • MFR Part No.
    A-CW0020
  • For Use On
    Stainless Steel
    Steel
  • Size
    800g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome