1. Abrasives/
  2. Buffing & Polishing/
  3. Polishing Compounds & Lubricants
Hyprez FS (Five Star) Diamond Compounds - Lapping and Pre-polishing.

Hyprez FS (Five Star) Diamond Compounds - Lapping and Pre-polishing.


Select
Select
See all variants from
£19.99

Inc VAT (20%)

Up to 4.5% off

See all variants from £19.99

Description

Hyprez Fivestar combined formula compound provides the unsurpassed cutting capability of natural diamond with the impact resistance of manufactured diamond. Formulated to withstand severe lapping conditions, the use of a stable carrier ensures sustained particle suspension throughout the process and an even surface coverage improving impregnation of laps. Suitable for use with Hyprez type OS (Oil Soluble) or Type W (Water Soluble) lubricants to meet specific requirements of material and surface finish. The Hyplicator dispensing syringe allows a precisely measured amount of compound to be applied, preventing contamination and wastage.

Feature Attributes

Weight:

5 g

Product Type:

Diamond Compound

Size:

5 g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome