Quantity | Price | Discount |
---|---|---|
1 - 19 | £2.29 | 0% |
20 - 49 | £2.20 | 4% |
50 - 99 | £2.11 | 8% |
100 - 199 | £2.02 | 12% |
200 + | £1.92 | 16% |
Lapping Sticks
Length: 150mm.
Final Polishing
Kemet Diamond Compounds are formulated and manufactured to the highest standards. The KD formula ensures a stable carrier is provided, which gives the fastest cutting and polishing action. Type W (water) and OS (oil) lubricants can be used to extend the life of the compound. Kemet Diamond Compound is suitable for lapping and polishing most materials including steels, carbides and ceramics.
Product Name | Price | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy