Ball Nosed Cylinder, 3MM Dia, 3MM Shank, Double Cut/Cut 6

Ball Nosed Cylinder, 3MM Dia, 3MM Shank, Double Cut/Cut 6

Order Code: ZT3588050S

£3.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.290%
10 - 19£3.164%
20 - 49£3.038%
50 - 99£2.9012%
100 +£2.7616%


Description

These Sherwood® carbide ball nosed rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.

Features and Benefits
• Manufactured from high grade carbide for improved toughness
• Crosscut and double cut to improve control and chip-breaks
• Ball nosed design

See full description
Specifications for Ball Nosed Cylinder, 3MM Dia, 3MM Shank, Double Cut/Cut 6
  • Shank Diameter
    3mm
  • Cut Type
    Double Cut - Cut 6
  • Overall Length
    38mm
  • Head Material
    Carbide
  • Head Length
    14mm
  • MFR Part No.
    C30312-6 JC / SHER
  • Head Shape
    Cylindrical Ball Nosed
  • Head Diameter
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome