Ball Nosed Cylinder, 6MM Dia, 6MM Shank, Double Cut/Cut 6

Order Code: ZT3588049S

£5.49 Inc VAT (20%)


Description

These Sherwood® carbide ball nosed rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.

Features and Benefits
• Manufactured from high grade carbide for improved toughness
• Crosscut and double cut to improve control and chip-breaks
• Ball nosed design

See full description
Specifications for Ball Nosed Cylinder, 6MM Dia, 6MM Shank, Double Cut/Cut 6
  • Head Shape
    Cylindrical Ball Nosed
  • Head Diameter
    6mm
  • MFR Part No.
    C60618-6 JC / SHER
  • Shank Diameter
    6mm
  • Cut Type
    Double Cut - Cut 6
  • Head Length
    18mm
  • Head Material
    Carbide
  • Overall Length
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome