Cone, 16MM Dia, 6MM Shank, Double Cut/Cut 6

Order Code: ZT3588063S

£14.99 Inc VAT (20%)


Description

These Sherwood® carbide cone-headed rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.

Features and Benefits
• Manufactured from high grade carbide for improved toughness
• Crosscut and double cut to improve control and chip-breaks
• Cone head design

See full description
Specifications for Cone, 16MM Dia, 6MM Shank, Double Cut/Cut 6
  • MFR Part No.
    M61525-6 JC / SHER
  • Overall Length
    70mm
  • Head Shape
    Cone
  • Head Diameter
    16mm
  • Head Material
    Carbide
  • Shank Diameter
    6mm
  • Head Length
    25mm
  • Cut Type
    Double Cut - Cut 6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome