Cylinder with End Cut, 12MM Dia, 6MM Shank, Double Cut/Cut 6

Cylinder with End Cut, 12MM Dia, 6MM Shank, Double Cut/Cut 6

Order Code: ZT3588035S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

These Sherwood® carbide rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel. These Sherwood® carbide rotary burrs also include an end cut.

Features and Benefits
• Manufactured from high grade carbide for improved toughness
• Crosscut and double cut to improve control and chip-breaks
• End cut

See full description
Specifications for Cylinder with End Cut, 12MM Dia, 6MM Shank, Double Cut/Cut 6
  • Cut Type
    Double Cut - Cut 6
  • Head Diameter
    12mm
  • Head Shape
    Cylindrical End Cut
  • Overall Length
    70mm
  • Shank Diameter
    6mm
  • MFR Part No.
    B61225-6 DIN JC / SHER
  • Head Material
    Carbide
  • Head Length
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome