Cylinder without End Cut, 16MM Dia, 6MM Shank, Double Cut/Cut 6

Cylinder without End Cut, 16MM Dia, 6MM Shank, Double Cut/Cut 6

Order Code: ZT3588053S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

These Sherwood® carbide rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.

Features and Benefits
• Manufactured from high grade carbide for improved toughness
• Crosscut and double cut to improve control and chip-breaks

See full description
Specifications for Cylinder without End Cut, 16MM Dia, 6MM Shank, Double Cut/Cut 6
  • Cut Type
    Double Cut - Cut 6
  • MFR Part No.
    A61525-6 JC / SHER
  • Shank Diameter
    6mm
  • Head Material
    Carbide
  • Overall Length
    70mm
  • Head Length
    25mm
  • Head Diameter
    16mm
  • Head Shape
    Cylinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome