GT3200-AS - GAR2103200B

GT3200-AS - GAR2103200B

Order Code: ZT3612182SCopy

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Crafted for precision metal finishing in high-tech applications, this rotary burr features advanced cutting geometry, enhancing stock removal and tool longevity. Engineered for Ni-Alloys and Ti-Alloys, it guarantees exact machining in aerospace, automotive, and medical device sectors. CNC machined to ensure uniformity, it minimises downtime and amplifies efficiency when used with ATA Pencil Grinders.

Features and Benefits
• Advanced cutting geometry
• Tailored for Ni-Alloys & Ti-Alloys
• CNC machined for consistency
• Increases stock removal and tool life
• Boosts productivity when paired with ATA Pencil Grinders

See full description
Specifications for GT3200-AS - GAR2103200B
  • Head Diameter
    3mm
  • Cut Type
    AS Cut
  • Finish/Coating
    Uncoated
  • Head Shape
    Cylindrical Ball Nosed
  • Head Length
    14mm
  • Overall Length
    38mm
  • MFR Part No.
    GAR2103200B
  • Shank Diameter
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome