Rotary Burr Rasp Drill Bit Set 5 Piece

Rotary Burr Rasp Drill Bit Set 5 Piece

Order Code: ZT5532122SCopy

£4.99 Inc VAT (20%)


Description

5-Piece set of rotary burr rasp drill bits manufactured from 45 carbon steel. Cylinder Ball Nose, Cylinder, Small Cone, Large Cone, Ball. For use on wood when finer detail application is required. 6mm Round shank to fit any standard sized drill chuck.

Specifications for Rotary Burr Rasp Drill Bit Set 5 Piece
  • Shank Diameter
    6mm
  • MFR Part No.
    RWBS5
  • Pack Quantity
    5
  • Head Diameter
    12mm
  • Overall Length
    40-55mm
  • Head Length
    Oct-25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome