100x1000mm P60 Zirc Abrasive Belt - Y986W

100x1000mm P60 Zirc Abrasive Belt - Y986W

Order Code: ZT1021646P

£5.99 Inc VAT (20%)


Description

This P60 abrasive is ideal for heavy duty grinding on a number of materials, including carbon and stainless steel. It is suitable for wet or dry grinding as well as castings.

Features and Benefits
• Heavy duty capabilities
• Versatile and long lasting
• Tough design for high performance

Typical Applications
• Grinding on carbon and stainless steel
• Castings

See full description
Specifications for 100x1000mm P60 Zirc Abrasive Belt - Y986W
  • Application
    Resin
  • Length
    1000mm
  • MFR Part No.
    Y986W
  • Abrasive Material
    Aluminium Oxide
  • Grit
    P60
  • Backing Material
    Polyester
  • Width
    100mm
  • Colour
    Green
  • Bonding
    Resin
  • Compatible With
    File Belt Sanders
  • Compatible Materials
    Carbon Steel
    INOX/Stainless Steel
  • Grit Grade
    Coarse
  • Series
    Y986W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome