20x480mm Aluminium Oxide P60 File Belts
0
1

20x480mm Aluminium Oxide P60 File Belts

Order Code: ZT3295135S

£0.81each Inc VAT (20%)
£243.00 minimum order value

Minimum order quantity: 300.

Description

High-performance aluminium oxide abrasive on a cotton backing. It has a long service life and good adaptability. For universal use.

Suitable for Dynafile Sander

Specifications for 20x480mm Aluminium Oxide P60 File Belts
  • Backing Material
    Cotton
  • Abrasive Material
    Aluminium Oxide
  • Grit
    P60
  • Length
    480mm
  • Width
    20mm
  • Bonding
    Full-Resin Bonded
  • Colour
    Red
  • Application
    Deburring
    Blending
    Cutting
    Stock Removal
    Refining
  • Grit Grade
    Coarse
  • Compatible With
    File Belt Sanders
  • Compatible Materials
    Wood
    Steel
    INOX/Stainless Steel
    Non-Ferrous Metals
    Metal Composites
    Plastic
  • Series
    KK711T002000480 0060E07
  • MFR Part No.
    600000000.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome