2608606001 60GRIT Sanding Belts

2608606001 60GRIT Sanding Belts

Order Code: ZT1096100SCopy

£4.59each Inc VAT (20%)
£18.36 minimum order value

Minimum order quantity: 4.

Description

Belt width: 60mm.
Belt length: 400mm.
Grit: 60.
Type: Red Wood.
Fits: Bosch PBS 60, PBS 60 E.

See full description
Specifications for 2608606001 60GRIT Sanding Belts
  • Grit
    P60
  • Length
    400mm
  • Abrasive Material
    Aluminium Oxide
  • Width
    60mm
  • Bonding
    Resin
  • Application
    Blending
    Cutting
    Deburring
    Refining
    Stock Removal
  • Backing Material
    X-Weighted Cloth
  • Colour
    Brown
  • Compatible With
    File Belt Sanders
  • Grit Grade
    Coarse
  • Compatible Materials
    Wood
  • Series
    Sanding Belt
  • MFR Part No.
    PROX440

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome