2608606207 GVS Belts 80G (Pk-3)

2608606207 GVS Belts 80G (Pk-3)

Order Code: ZT1032897XCopy

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 +£5.207%

Order by 12pm, get it Tomorrow

Description

Belt Compact Sander 40x305 G80
Content: 3x Belt Compact Sander40x305 G80
Bosch Compact Belt Sanders GVS 350 AE Professional; PVS 300 AE
Item Weight: 36 g

See full description
Specifications for 2608606207 GVS Belts 80G (Pk-3)
  • Width
    40mm
  • MFR Part No.
    2608606207
  • Length
    305mm
  • Abrasive Material
    Aluminium Oxide
  • Grit
    P80
  • Series
    2608606207
  • Bonding
    Resin
  • Application
    Blending
    Deburring
    Refining
  • Backing Material
    X-Weighted Cloth
  • Colour
    Brown
  • Compatible With
    File Belt Sanders
  • Grit Grade
    Coarse
  • Compatible Materials
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome